LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

ADAPTER PURPLE-OVAL-FLEX 10PK

691.500118 - UNSPSC 25172511
0691500118061 10
ADAPTER PURPLE-OVAL-FLEX 10PK ADAPTER PURPLE-OVAL-FLEX 10PK
ADAPTER PURPLE-OVAL-FLEX 10PK

Delivery

In stock delivery from our warehouses.

By attaching the tension adapters, dents can be pulled out and straightened. Subsequent painting of many dents is not needed.

ADAPTER PURPLE-OVAL-FLEX 10PK — 691.500118
  • ADAPTER-YELLOW-ROUND-STIFF10PK — 691.500115
  • ADAPTER-PURPLE-ROUND FLEX 10PK — 691.500116
  • ADAPTER PURPLE-OVAL-FLEX 10PK — 691.500118

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Purple
Length 47 mm
Width 33 mm
EAN 4024835558532

Features

Round adapters are for round and large dents. The pulling focuses on the center.
Oval adapters are for oval and long, narrow dents. The middle bridge of the adapter applies the pulling force.
Barrel shaped adapters are for long and narrow dents. The middle bridge of the adapter applies the pulling force. Several adapters can be placed next to each other in the dent. The adapters are pulled alternately.
Yellow adapters are made of hard rigid material, which allows higher levels of force.
Violet adapters are made of flexible, moldable material. The adapter can be molded to the form of the dent by heating it.
Blue adapters are made of flexible, moldable material for small dents.

Benefits & Advantage

No removal of paint finish. The success of the repair without repainting does depend on the quality of the paint and how the product is used.
No disassembly of the interior trim and no disconnection of the battery is necessary.
No welding burns on the inner side of the body.
The low generation of heat allows work even on critical components such as motorcycle fuel tanks, stainless steel containers, etc.

Applications

There are several applications for the dent lifter system. They can be used on all types of vehicles, automobiles, light trucks, SUVs, marine applications, motorcycles, vans, galvanized and non-galvanized sheet metal, sheet gauges form 0.5 to 2 mm, stainless steel, aluminum, all painted surfaces, as well as numerous other applications.

Customers Also Viewed

Is Often Bought With

You Might Also Like