EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Joint Smoother Set 3pcs

891.184003 - UNSPSC 27110000
0891184003961 1
Joint Smoother Set 3pcs Joint Smoother Set 3pcs
Joint Smoother Set 3pcs

Delivery

In stock delivery from our warehouses.

Get your hands on Wurth's Joint Smoother Set, designed for precision and flexibility in every application. Perfect for hard-to-reach places and ensuring an optimum joint surface every time. 

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 3:42 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Material Plastic
Colour Red
Length 95 mm
Width 5 mm
Angles Tip Degrees; 5, 6, 8, 10, 90
EAN 4049557275376

Benefits & Advantage

Slim shape and high flexibility.
Available in a practical set of 3, which covers a broad range of applications.
The user-friendly, handy shapes can also be used in hard-to-reach places.
Precise scraping edges.

Applications

Wurth's set of 3 joint smoothers offers unparalleled versatility for industrial applications. With a slim, handy shape and high flexibility, these tools are perfect for a broad range of tasks, including those in hard-to-reach areas. Enjoy user-friendly design and precise scraping edges for the best joint surfaces, every time.

Customers Also Viewed

Is Often Bought With

You Might Also Like