
3 pieces in stock at Vaughan, ON as of 3:58 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Material | Plastic |
| Colour | Red |
| Length | 95 mm |
| Width | 5 mm |
| Angles Tip | Degrees; 5, 6, 8, 10, 90 |
| EAN | 4049557275376 |
| Slim shape and high flexibility. |
| Available in a practical set of 3, which covers a broad range of applications. |
| The user-friendly, handy shapes can also be used in hard-to-reach places. |
| Precise scraping edges. |