PUTTY MIXING BOARD
891.586417
- UNSPSC 31201605
0891586417961 1
0891586417961 1
Delivery
No stock for delivery. -
The putty mixing board is a very beneficial tool for every professional bodyshop. It simplifies the mixing of putty materials.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Number of Paper Layers | 100 |
| Length | 295 mm |
| Width | 255 mm |
| Thickness | 15 mm |
| EAN | 4045989074570 |
Features
| Contains 100 silicone free layers of specially impregnated paper |
| Comes with a quality spreader |
Benefits & Advantage
| Simplifies the mixing of putty materials |
| Increases productivity; no searching for a quality medium to mix the putty on |
