LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

STAINLESS STEEL JAPANESE SPATULA SET

695.940930 - UNSPSC 27112601
0695940930961 1
STAINLESS STEEL JAPANESE SPATULA SET STAINLESS STEEL JAPANESE SPATULA SET
STAINLESS STEEL JAPANESE SPATULA SET

Delivery

In stock delivery from our warehouses.

Rustproof stainless steel. Acid-resistant, high-quality plastic back.

STAINLESS STEEL JAPANESE SPATULA SET — 695.940930
  • STAINLESS STEEL JAPANESE SPATULA SET — 695.940930
  • STAINLESS STEEL JAPANESE SPATULA 50MM — 695.940931
  • STAINLESS STEEL JAPANESE SPATULA 80MM — 695.940932
  • STAINLESS STEEL JAPANESE SPATULA 100MM — 695.940933
  • STAINLESS STEEL JAPANESE SPATULA 120MM — 695.940934

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 4
Widths 50mm, 80mm, 100m, 120mm
EAN 4052703206407

Applications

For applying and smoothing filler and plaster on smaller surfaces

Customers Also Viewed

Is Often Bought With

You Might Also Like