
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Contents | 1.76 kg |
| Colour | Green |
| Includes Hardener | Yes (40g) |
| Chemical Base | 2K Polyester Filler |
| Fibre composition | Glass Fibres |
| Working Time | 4 - 5 min |
| Drying Time | 20 - 30 min |
| Shelf Life | 12 months |
| Case Qty | 4 |
| EAN | 4068362256882 |
| Balanced proportion of glass fibres |
| Provides a strong, hard and durable surface against shocks and other external influences |
| Excellent adhesion and stability |
| Waterproof, can be used in marine applications |
| Not suitable for oily woods |
| Mixing ratio must be measured precisely! |
| Will not harden below 10°C (50°F). |
Product not yet rated.