EPOXY MIXING PACKETS
893.480101
- UNSPSC 31211500
0893480101083 10
0893480101083 10
Delivery
In stock delivery from our warehouses.
Fast-setting epoxy adhesive. This formula has a high thixotropic index to keep it sag-free during application, while the filler content allows sanding or shaping soon after curing.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
20 pieces in stock at Vaughan, ON as of 10:28 AM. Directions. Call: (289) 474-5447
30 pieces in stock at Mississauga, ON as of 10:28 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 10 x 3.5 g |
| Shelf Life | 24 months |
| Cured Hardness | 70 Shore - D |
| EAN | 4056807118666 |
Features
| Epoxy mixing packets contain both resin and hardener in one convenient package. |
| The two components are color coded to assure complete mixing. |
| Self-package mixing eliminates the need to squeeze tubes and weighing scales. |
Benefits & Advantage
| Pre-measured resin and hardener for easy application |
| Consistent strength and time savings |
| Holds in 5 - 15 minutes |
| Useable in 30 minutes |
| Work time: 4-8 minutes at 77°F |
| Good moisture resistance |
| May be drilled, tapped, sanded or machined and painted after cure |
| Quick and convenient |
Applications
| Fills gaps and bonds trim |
| Casting cracks and holes |
| Auto trim and ornaments |
Instructions
| Before starting, make sure your work area is protected from accidental spills. Surfaces must be clean, dry and free of grease and oil. |
| Roughen smooth surfaces to be repaired with sandpaper. |
| Scrape all of the epoxy hardener and resin, mix thoroughly until a uniform grey color is achieved (approximately one minute). |
| Use mixing stick to apply epoxy to bonding area. |
| Press surfaces together until set - product will set up in 5 to 15 minutes. |
| While epoxy is still tacky, the excess can be removed with paint remover or mineral spirits. |
| Parts will fixture in 5 to 15 minutes; full cure is achieved in 24 hours. |
