1 pieces in stock at Vaughan, ON as of 5:01 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Contents | 297 g |
| Chemical basis | Polyolefin |
| Colour | Transparent |
| Recommended Layer Thickness | 1 - 2 µm |
| Case Quantity | 6 pcs |
| EAN | 4068362155932 |
| Fast drying |
| Excellent adhesion properties |
| Even spray out, flat fan pattern |
| Can be overcoated with all commercial finishing paints after only 15 minutes |