Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

POWER BOND 2K PANEL ADHESIVE 220 mL

893.450200 - UNSPSC 31201607
0893450200083 1
Made in Canada
POWER BOND 2K PANEL ADHESIVE 220 mL POWER BOND 2K PANEL ADHESIVE 220 mL
POWER BOND 2K PANEL ADHESIVE 220 mL

Delivery

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 7:03 AM. Directions. Call: (289) 474-5447

8 pieces in stock at Mississauga, ON as of 7:03 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 220 ml
Open Time 70 min
Working Time 90 min
Clamp Time 4 hrs
Standing Time 8 hrs
EAN 4056807360423

Features

Two component epoxy-based structural adhesive used for panel bonding when extended work time is required
Dual-mix cartridge system
Will bond bare metal, aluminum, SMC and fibreglass
It will seal and bond in one step and contains corrosion resistant agents
The glass beads mixed in the formulation will provide the adequate spacing required for optimal bond strength
Use 24 Element square mixing nozzle, Art. No. 891.100508

Notices

Use gun: Art. No. 891.0092

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-12-07
BON PRODUIT
2020-09-30
bon produit
2020-08-31
Le prix est beaucoup trop élevé je ne commanderai plus ce produit
2019-12-25
Colle bien