POWER BOND 2K PANEL ADHESIVE 220 mL
893.450200
- UNSPSC 31201607
0893450200083 1
0893450200083 1
Clearance
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 2:50 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 2:50 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 220 ml |
| Open Time | 70 min |
| Working Time | 90 min |
| Clamp Time | 4 hrs |
| Standing Time | 8 hrs |
| EAN | 4056807360423 |
Features
| Two component epoxy-based structural adhesive used for panel bonding when extended work time is required |
| Dual-mix cartridge system |
| Will bond bare metal, aluminum, SMC and fibreglass |
| It will seal and bond in one step and contains corrosion resistant agents |
| The glass beads mixed in the formulation will provide the adequate spacing required for optimal bond strength |
| Use 24 Element square mixing nozzle, Art. No. 891.100508 |
Notices
Use gun: Art. No. 891.0092
