
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 7:16 AM.
| Attribute | Value |
|---|---|
| Material | Fiber mesh tape backed with PE plastic |
| Length | 3.5 meters |
| Colour | Clear/White |
| Width | 12 cm |
| Shelf Life | 36 months |
| Thickness | 2.4 mm |
| EAN | 4099618879272 |
| Enhances strength and durability of repairs for long lasting results |
| Flexible material for easy shaping on curves and corners |