REPLAST PLASTIC PREP 500ML
893.5001
- UNSPSC 47131805
08935001 083 1
08935001 083 1
New
Delivery
In stock delivery from our warehouses.
Water-based plastic cleaner that ensures a strong, durable bonding surface for repair work by removing contaminants and optimizing surface energy.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
2 pieces in stock at Vaughan, ON as of 7:16 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 500 mL |
| Container Type | Trigger Sprayer |
| Colour | Colourless |
| pH | 12.1 |
| Shelf Life | 24 months |
| Case Quantity | 12 |
| EAN | 4068362726019 |
Features
| Effectively loosens and removes contaminants such as silicone residues, insects, oils, and greases. |
| Easy to apply with a spray bottle |
| Colourless product |
Applications
| Cleaning and degreasing of plastics before any repair and / or gluing with REPLAST structural adhesives. |
| Designed for automotive bumper and plastic repair. |
