RIGID PLASTIC FIX 250ML (old -890.9101)
890.480133
- UNSPSC 31201601
0890480133083 1
0890480133083 1
Delivery
In stock delivery from our warehouses.
RIGID PLASTIC FIX 250ML (old -890.9101) — 890.480133
- RIGID PLASTIC FIX 50ML (old 890.90011) — 890.480132
- RIGID PLASTIC FIX 250ML (old -890.9101) — 890.480133
- FLEXIBLE PLASTIC FIX 250ML (Old-890.9103) — 891.480103
- FLEXIBLE PLASTIC FIX 50ML (Old-890.90031) — 891.480104
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.4 pieces in stock at Mississauga, ON as of 9:01 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 250 ml |
| Type | Rigid |
| Open Time | 8 min |
| Working Time | 8 min |
| Standing Time | 20 min |
| Adheres To | Metal, aluminum, fibreglass, plastics, glass and wood |
| EAN | 4056807395159 |
Features
| Two-part epoxy adhesive fillers and surfacers designed to repair and bond rigid and semi-rigid materials in a few minutes |
| Resists gasoline, acid and solvents |
| Excellent as a skim coat/final coat over Replast Easy adhesives |
| No shrinkage |
| No isocyanate |
| No VOC |
| Dries fast |
| Easy sanding |
Instructions
Leave nozzles on unfinished cartridges for future use as this product hardens in contact with air. Always use a new mixing nozzle when reusing the product
Documents & Videos
Related Products
Questions & Answers
Q: What color does this epoxy dry? January 05, 2021
A: The product sands easily and will lighten after sanded. This will have a medium to dark gray when cured.
