Free Shipping: For every order of $350 or more with the promo code : FREESHIP

WATERPROOFING COMPOUND 750 mL

893.350810 - UNSPSC 31201606
0893350810083 1
WATERPROOFING COMPOUND 750 mL WATERPROOFING COMPOUND 750 mL
WATERPROOFING COMPOUND 750 mL

Delivery

In stock delivery from our warehouses.
0 Review(s)

An easy to apply one component waterbased silicone coating

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 750 ml
Colour Grey
Basis Silicone, rubber and water
Consistency Thick, drip-proof
Reaction behaviour (curing) 1 day approx. 2 mm (23 °C (73 °F)/50% humidity)
Weight 1.3 g/ml
Thermally Stable -50 °C to +150 °C (-58 °F to +302 °F)
Application Temperature +5°C to +40 °C (+41 °F to +104 °F)
Shelf Life 18 months (cool and frost-free)
Consumption 1-3 l/m²
EAN 4045989554607

Features

Permanently elastic
Bridges cracks / Stops water infiltration
Adheres on damp surfaces
Easy application
Easy cleaning
Compatible with bitumen

Applications

Protective, waterproofing and repair coating for various applications on buildings and vehicles, including repairs of roofs, installation of fences and retaining walls, waterproofing of basements and foundations, repairs of cracks in walls and floors, quick repairs on truck trailers, etc.
Not suitable for area continually exposed to water (e.g. fountains, cisterns)

Notices

This product is not paintable

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.