THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

Sound Deadening Panels - 200 x 500 mm - 10 pcs.

890.100601 - UNSPSC 81141803
0890100601083 1
Sound Deadening Panels - 200 x 500 mm - 10 pcs. Sound Deadening Panels - 200 x 500 mm - 10 pcs.
Sound Deadening Panels - 200 x 500 mm - 10 pcs.

Delivery

In stock delivery from our warehouses.

Suppresses internal vibration noise caused by vibrating body parts

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 10
Length 500 mm
Width 200 mm
Thickness 2 mm
Colour Black bitumen coated (recommended by GM)
EAN 4056807059112

Features

Heavy bitumen pads, aluminum coated, selfadhesive
Reinforced against breaking
Can be painted over
Resistant to water, light acid and alkaline solutions
High temperature resistance -30 °C to +80 °C (-22 °F to +176 °F), (1 hour +180 °C/356 °F)

Customers Also Viewed

Is Often Bought With

You Might Also Like