FREE GIFT: Get a FREE HHS Tumbler with orders of $550 or more. (Code: TUMBLER25)

Sharp Shooter for Low VOC Brake & Parts Cleaner

891.1102 - UNSPSC 27112903
0891110200961 1
Sharp Shooter for Low VOC Brake & Parts Cleaner Sharp Shooter for Low VOC Brake & Parts Cleaner
Sharp Shooter for Low VOC Brake & Parts Cleaner

Delivery

In stock delivery from our warehouses.
0 Review(s)

Great way to add extra cleaning power to the low VOC Brake Cleaner formula! This high pressure sprayer is compatible with our Low VOC 10% Brake and Parts Cleaner as well as our non-flammable Brake Cleaner formulas.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 3:01 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 3:01 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Capacity 32 oz.
Material Nickel-Plated Finish Steel
EAN 4050641391087 0
EAN 4099618830594

Features

32 oz. Nickel-Plated Finish Steel Sprayer
Compatible with acetone and other solvents
Use with compressed air line

Benefits & Advantage

Durable, made of high-quality metal
Refillable and reusable
Save waste and money by switching to a bulk Brake Cleaner format.

Applications

Use only with Wurth Low VOC Brake Cleaner 890.108752/890.108754 or Wurth Non-flammable Brake Cleaner 890.108724.

Instructions

See detailed instructions for assembly, use and troubleshooting under "Documents & Vides".

Notices

Maximum pressure should not exceed 200 PSI. Do not use with water or water-based materials. Not recommended for paint.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.