TODAY ONLY: Save up to 30% in our Flash Sale!* Shop Now.

BRAKE AND PARTS CLEANER DSC CAN (USE 890.10872DSC)

890.9107DSC - UNSPSC 47131828
BRAKE AND PARTS CLEANER DSC CAN (USE 890.10872DSC) BRAKE AND PARTS CLEANER DSC CAN (USE 890.10872DSC)
BRAKE AND PARTS CLEANER DSC CAN (USE 890.10872DSC)

Delivery

This highly concentrated solvent blend provides maximum performance brake & parts cleaner without the use of ozone diminishing or chlorinated solvents.

Unavailable
Note: Product discontinued. Please see below for recommended replacement.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:32 PM.

Product Details

Attribute Value
Contents 408 g
Container Type Aerosol
Container Capacity 561 ml
EAN 4058794065640

Features

Easy Spiral Grip Can
Silicone free
Lead free
Powerful blasting spray easily removes dirt, brake dust deposits and brake fluid
Includes DSC Spiral Grip Technology
The 2 piece DSC dome can inlcudes a steel wall Spiral Design for additional secure grip
Made with the professional in mind to ensure a strong continuous grip on the aerosol can

Similar Items

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-08
Nouvel aérosol tient bien en mains Moins glissant
2021-08-03
Très utilisé Peu d'odeur N'endommage pas la peinture, les plastiques et les caoutchouc
2021-07-26
Super
2021-07-20
bon produit
2021-07-19
good
2021-06-27
Excellent super
2021-04-28
Great stuff!
2021-04-08
ok,
2021-03-03
This is the best brake clean on the market. The price is very competitive. There is a few other Wurth products that are also very good.
2021-02-27
J'adore vos produits et leurs résultats, parcontre vous dite que j'ai reçu ma commande officiellement en date d'aujourd'hui vendredi soir le 26/02/21 je n'est pas reçu mon colis. Il doit être pour lundi dans la journée j'imagine merci.