ECO BRAKE & PARTS CLEANER 1L

890.108772 - UNSPSC 47131828
0890108772083 1
ECO BRAKE & PARTS CLEANER 1L ECO BRAKE & PARTS CLEANER 1L
ECO BRAKE & PARTS CLEANER 1L

Delivery

In stock delivery from our warehouses.

A unique, water-based, VOC free Brake and Parts Cleaner. Specially formulated to attack and dissolve heavy grease, oil and other soils from brakes, machine and vehicle parts, floors and other shop surfaces. Eco Brake Cleaner is the ideal replacement of traditional high flash and highly toxic degreasing solvents.

ECO BRAKE & PARTS CLEANER 1L — 890.108772
  • ECO BRAKE & PARTS CLEANER 1L — 890.108772
  • ECO BRAKE & PARTS CLEANER 4L — 890.108773
  • ECO BRAKE & PARTS CLEANER 20L — 890.108774
  • ECO BRAKE & PARTS CLEANER AEROSOL 390G — 890.108777
  • ECO BRAKE & PARTS CLEANER 210L — 890.108779
  • EMPTY BOTTLE, ECO BRAKE AND PARTS CLEANER 1L — 891.501217
  • ECO BRAKE CLEANER REFILLOMAT CAN 500ML — 891.881280

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

11 pieces in stock at Vaughan, ON as of 2:45 PM. Directions. Call: (289) 474-5447

11 pieces in stock at Mississauga, ON as of 2:45 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
VOC compliant Yes, VOC Free
Contents 1 L
Container Type Liquid
EAN 4099618352225

Benefits & Advantage

Attacks and dissolves grease, oil and removes other soils effectively
Low odor and safer for the end user and shop environment
VOC-free, VOC Compliant under VOC Concentration Limits for Certain Products Regulations
30-day biodegradable
Unique low foaming formula so can be used in parts washer, spray guns
Compatible with Wurth REFILLOmat systems
Safe for use on most hard surfaces

Applications

Brake parts - linings drums, cylinders, springs, shoes and disc pads, Machine Shops, Automotive Degreasing, Metalworking, General Shop Cleaning

Instructions

Saturate surface and allow 1-2 mins contact time. Reapply as needed
Wipe with shop towel, air dry with an air hose or allow to air dry
For heavy buildup saturate surface, wait 1-2 minutes and reapply as needed. Scrub with cleaning brush then wipe residue with a clean cloth

Notices

This information is based on our experience. Preliminary tests are advised before use.

Similar Items

Customers Also Viewed

Is Often Bought With

You Might Also Like