ECO BRAKE & PARTS CLEANER 210L
890.108779
- UNSPSC 47131828
0890108779083 1
0890108779083 1
Delivery
In stock delivery from our warehouses.
A unique, water-based, VOC free Brake and Parts Cleaner. Specially formulated to attack and dissolve heavy grease, oil and other soils from brakes, machine and vehicle parts, floors and other shop surfaces. Eco Brake Cleaner is the ideal replacement of traditional high flash and highly toxic degreasing solvents.
ECO BRAKE & PARTS CLEANER 210L — 890.108779
- ECO BRAKE & PARTS CLEANER 1L — 890.108772
- ECO BRAKE & PARTS CLEANER 4L — 890.108773
- ECO BRAKE & PARTS CLEANER 20L — 890.108774
- ECO BRAKE & PARTS CLEANER AEROSOL 390G — 890.108777
- ECO BRAKE & PARTS CLEANER 210L — 890.108779
- EMPTY BOTTLE, ECO BRAKE AND PARTS CLEANER 1L — 891.501217
- ECO BRAKE CLEANER REFILLOMAT CAN 500ML — 891.881280
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| VOC compliant | Yes, VOC Free |
| Contents | 210 L |
| Container Type | Drum |
| EAN | 4099618574795 |
Benefits & Advantage
| Attacks and dissolves grease, oil and removes other soils effectively |
| Low odor and safer for the end user and shop environment |
| VOC-free, VOC Compliant under VOC Concentration Limits for Certain Products Regulations |
| 30-day biodegradable |
| Unique low foaming formula so can be used in parts washer, spray guns |
| Compatible with Wurth REFILLOmat systems |
| Safe for use on most hard surfaces |
Applications
Brake parts - linings drums, cylinders, springs, shoes and disc pads, Machine Shops, Automotive Degreasing, Metalworking, General Shop Cleaning
Instructions
| Saturate surface and allow 1-2 mins contact time. Reapply as needed |
| Wipe with shop towel, air dry with an air hose or allow to air dry |
| For heavy buildup saturate surface, wait 1-2 minutes and reapply as needed. Scrub with cleaning brush then wipe residue with a clean cloth |
Notices
This information is based on our experience. Preliminary tests are advised before use.
