BRAKE & PARTS CLEANER 10% VOC 18.9L
890.108752
- UNSPSC 47131828
0890108752083 1
0890108752083 1
Delivery
In stock delivery from our warehouses.
A VOC compliant, solvent-based Brake and Parts cleaner formula that effectively cuts through oil and grease on brakes, machine parts and other equipment. Available in an aerosolized can or in bulk format pails. CONTAINS ACETONE! Protect paint, rubber and plastic parts from contact with cleaner.
BRAKE & PARTS CLEANER 10% VOC 18.9L — 890.108752
- Brake & Parts Cleaner Low VOC — 890.10872DSC
- BRAKE & PARTS CLEANER 10% VOC 18.9L — 890.108752
- BRAKE & PARTS CLEANER 10% VOC REFILLO — 890.108754
- LOW VOC BRAKE CLEANER REFILLOMAT CAN 500ML — 891.881270
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 3:12 PM.
Product Details
| Attribute | Value |
|---|---|
| Contents | 18.9 L |
| Container Type | Pail |
| VOC compliant | Yes |
| Pallet quantity | 24 |
| EAN | 4099618320385 |
Benefits & Advantage
| Attacks and dissolves grease, oil and removes other soils effectively |
| VOC-compliant formula, 10% VOC Concentration |
| Fast Drying solvent based formula |
| Compatible with Wurth REFILLOmat systems |
Applications
Brake parts - linings drums, cylinders, springs, shoes and disc pads, Machine Shops, Automotive Degreasing , Heavy Machine Parts
Instructions
| Saturate soiled surface |
| Air dry or wipe with a clean cloth |
| For heavy buildup saturate surface, wait 1-2 minutes and reapply as needed. Scrub with cleaning brush then wipe residue with a clean cloth. |
Notices
CONTAINS ACETONE! Protect rubber and plastic parts from contact with cleaner and pre-test product's compatibility with painted surfaces and all rubber and plastics before using. This information is based on our experience. Preliminary tests are advised before use.
