NON-FLAMMABLE BRAKE CLEANER 18.9L
890.108784
- UNSPSC 47131828
0890108784083 1
0890108784083 1
Delivery
In stock delivery from our warehouses.
A high quality, non-flammable and non-conductive, chlorinated hydrocarbon solvent that offers maximum degreasing performance. Removes accumulations of grease, oil and dirt with no residue.
NON-FLAMMABLE BRAKE CLEANER 18.9L — 890.108784
- NON-FLAMMABLE BRAKE CLEANER 18.9L — 890.108784
- NON-FLAMMABLE BRAKE & PARTS CLEANER 525 g — 893.91090
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
2 pieces in stock at Vaughan, ON as of 4:16 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:16 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 18.9 L |
| Container Type | Pail |
| Appearance | Clear, colourless |
| VOC compliant | Yes, VOC Exempt |
| Pallet quantity | 24 |
| EAN | 4099618889103 |
Features
| To clean and degrease drum and disc brake parts, as well as heavy equipment’s parts. |
| Also suitable for cleaning electrical equipment including; alternators, distributors, dynamos, switches, relays and regulators and small electric motors. |
Benefits & Advantage
| Fast acting |
| Removes grease, dirt and contaminants |
| Completely evaporates and leaves no residue |
| Non-conductive |
| Reduces brake squeal |
| No flash or fire point |
Instructions
Apply liberally, then air dry or wipe with a clean cloth. Protect rubber parts from contact with cleaner and pre-test product's compatibility with plastics before using. For Brake and CV Joints – apply directly on parts and allow oil, grease and grime to run off. Allow to air dry or wipe with clean cloth. For Electrical Contact and Motors, disassemble to expose brushes and contacts and apply directly on parts. Wait a few minutes for solvents to evaporate before reassembling.
