PUMP BOTTLE FOR ECO BRAKE CLEANER
891.503719
- UNSPSC 27112903
0891503719083 1
0891503719083 1
New
Delivery
In stock delivery from our warehouses.
For easy filling of products from canisters or drums. Compatible with Wurth Canada Brake Cleaner 890.108742, 890.108734 & 890.108735. Also compatible with Wurth Canada's Non-Flammable Brake Cleaner 890.108724 and our new Eco Brake Cleaners 890.108773 & 890.108774.
PUMP BOTTLE FOR ECO BRAKE CLEANER — 891.503719
- PUMP BOTTLE FOR NON-FLAM BRAKE CLEANER — 891.501718
- PUMP SPRAY BOTTLE FOR BRAKE AND PARTS CLEANER — 891.503002
- PUMP BOTTLE FOR ECO BRAKE CLEANER — 891.503719
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 5:54 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Capacity | 1 L |
| Material | Polyethylene |
| Diameter | 100 mm |
| Height | 275 mm |
| Compatibility | 890.108773 & 890.108774 |
| EAN | 4099618724350 |
Features
| Easier to open, thanks to non-slip grip |
| Ergonomic, robust pump spray atomizer with long handle |
Benefits & Advantage
| Fatigue-free working thanks to low operating force |
| Strong spray stream |
| Good stability thanks to conical shape |
Notices
Container not compatible with Acetone, therefore cannot be used with Wurth Canada's 10% VOC Brake and Parts Cleaner.
