Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

PUMP BOTTLE FOR NON-FLAM BRAKE CLEANER

891.501718 - UNSPSC 27112903
0891501718083 1
PUMP BOTTLE FOR NON-FLAM BRAKE CLEANER PUMP BOTTLE FOR NON-FLAM BRAKE CLEANER
PUMP BOTTLE FOR NON-FLAM BRAKE CLEANER
New

Delivery

No stock for delivery. -

For easy filling of products from canisters or drums. Compatible with Wurth Canada Brake Cleaner 890.108742, 890.108734 & 890.108735. Also compatible with Wurth Canada's Non-Flammable Brake Cleaner 890.108724 and our new Eco Brake Cleaners 890.108773 & 890.108774.

PUMP BOTTLE FOR NON-FLAM BRAKE CLEANER — 891.501718
  • PUMP BOTTLE FOR NON-FLAM BRAKE CLEANER — 891.501718
  • PUMP SPRAY BOTTLE FOR BRAKE AND PARTS CLEANER — 891.503002
  • PUMP BOTTLE FOR ECO BRAKE CLEANER — 891.503719

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Capacity 1 L
Material Polyethylene
Diameter 100 mm
Height 275 mm
Compatibility 890.108784
EAN 4099618720642

Features

Easier to open, thanks to non-slip grip
Ergonomic, robust pump spray atomizer with long handle

Benefits & Advantage

Fatigue-free working thanks to low operating force
Strong spray stream
Good stability thanks to conical shape

Notices

Container not compatible with Acetone, therefore cannot be used with Wurth Canada's 10% VOC Brake and Parts Cleaner.

Customers Also Viewed

Is Often Bought With

You Might Also Like