Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

BRAKE FINISHING TREATMENT 255G(OLD-859.110009)

8859.110009 - UNSPSC 47131828
8859110009083 1
Made in Canada
BRAKE FINISHING TREATMENT 255G(OLD-859.110009) BRAKE FINISHING TREATMENT 255G(OLD-859.110009)
BRAKE FINISHING TREATMENT 255G(OLD-859.110009)

Delivery

In stock delivery from our warehouses.

Spray treatment designed to prevent brake noise at the source. Effective on all types of automotive brake systems

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 2:16 AM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 2:16 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 255 g
Colour Silver
Case Quantity 12
EAN 4046777034769

Features

Suitable for rotor and drum brake systems
Noise prevention at the source
Tacky, non-slip formula
Durable
Aerosol can

Benefits & Advantage

Micro-fine aluminum particles fill and bond to grooves, irregularities and inclusions, creating a composite, metalized friction surface. This results in smooth, silent braking performance
Applied directly on the rotor or drum
Formula eliminates brake squeal by dampening and absorbing pad vibration
Protects from water and high temperatures
Easy and fast to apply

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like