BRAKE PROTECTION PASTE 3 g
893.116010
- UNSPSC 31201602
0893116010083 50
0893116010083 50
Delivery
In stock delivery from our warehouses.
High temperature resistant brake assembly paste
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 3 g |
| Temperature Range | -40 °C up to +1400 °C (-40 °F to 2552 °F) |
| EAN | 4050641114983 |
Features
| Prevents corrosion and squeaks |
| Splash and salt water resistant |
| Very good permanent lubricating effect |
Benefits & Advantage
| Temperature resistant up to 1400 °C (2552 °F) (prevents seizing of brake pads due to burning) |
| Temperature range: -40 °C up to +1400 °C (-40 °F to 2552 °F) |
| Free of metal, therefore particularly well suited for vehicles with ABS systems |
Applications
| Preventative disassembly aid for brake pads in motor vehicle brake systems |
| Assembly work of machinery |
| Prevention of running-in damages, friction and wear in bearings,glide sections, screwed and plug-in connections |
| Can also be used to prevent seizing of stainless steel connections |
| Comes in convenient one-time use packets; box quantity of 50 |