Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

BRAKE PROTECTION PASTE 3 g

893.116010 - UNSPSC 31201602
0893116010083 50
BRAKE PROTECTION PASTE 3 g BRAKE PROTECTION PASTE 3 g
BRAKE PROTECTION PASTE 3 g

Delivery

In stock delivery from our warehouses.
0 Review(s)

High temperature resistant brake assembly paste

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 3 g
Temperature Range -40 °C up to +1400 °C (-40 °F to 2552 °F)
EAN 4050641114983

Features

Prevents corrosion and squeaks
Splash and salt water resistant
Very good permanent lubricating effect

Benefits & Advantage

Temperature resistant up to 1400 °C (2552 °F) (prevents seizing of brake pads due to burning)
Temperature range: -40 °C up to +1400 °C (-40 °F to 2552 °F)
Free of metal, therefore particularly well suited for vehicles with ABS systems

Applications

Preventative disassembly aid for brake pads in motor vehicle brake systems
Assembly work of machinery
Prevention of running-in damages, friction and wear in bearings,glide sections, screwed and plug-in connections
Can also be used to prevent seizing of stainless steel connections
Comes in convenient one-time use packets; box quantity of 50

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.