THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

WEB PROTECTOR CORNER GUARD, WHITE 12/PK

713.59708 - UNSPSC 30191800
S123469856
WEB PROTECTOR CORNER GUARD, WHITE 12/PK WEB PROTECTOR CORNER GUARD, WHITE 12/PK
WEB PROTECTOR CORNER GUARD, WHITE 12/PK

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Slot Width 4.1 in
Slot Height 0.4 in
Overall Width 5.1 in
Quantity 12

Features

Protects webbing from abrasion
Fits up to 4 in width webbing
Material: White plastic

Notices

Always inspect web protector for damages before using.

Is Often Bought With

You Might Also Like