LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

32" TIGHTENING BAR

713.02803 - UNSPSC 31151906
9501026279990 1
32" TIGHTENING BAR 32" TIGHTENING BAR
32" TIGHTENING BAR

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Finish Chrome Plated
Length 32 in (812 cm)
Diameter 1.5 in (38 mm)
Angles Tip 3.75 in (95 mm)
EAN 0064383028037

Features

Works with sliding winch 713.52809
Chrome plated finish prevents corrosion
Angled tip provides extra leverage

Notices

Inspect tightening bar for damages before using.

Is Often Bought With

You Might Also Like