EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

4"X30' 16,200LB WINCH STRAP W/ FLAT HOOK

713.58800 - UNSPSC 31151906
9501045831990 2
4"X30' 16,200LB WINCH STRAP W/ FLAT HOOK 4"X30' 16,200LB WINCH STRAP W/ FLAT HOOK
4"X30' 16,200LB WINCH STRAP W/ FLAT HOOK

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Breaking Strength 16 200 lb
Working Load Limit 5400 lb
Length 30 ft
Width 4 in
EAN 0064383588005

Features

Polyester webbing is strong and durable.
Chromate finished hardware protect against damaging your cargo
Yellow Polyester webbing

Notices

Working Load Limit (WLL) is 1/3 of the breaking strength, if damaged do not use.

Customers Also Viewed

Is Often Bought With

You Might Also Like