Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

HOSE CHARGE AIR COOLERS (CAC) 4" X 6"L BLUE (COLD)

897.9080004 - UNSPSC 40142007
R637712029
HOSE CHARGE AIR COOLERS (CAC) 4" X 6"L BLUE (COLD) HOSE CHARGE AIR COOLERS (CAC) 4" X 6"L BLUE (COLD)
HOSE CHARGE AIR COOLERS (CAC) 4" X 6"L BLUE (COLD)

Delivery

In stock delivery from our warehouses.

HOSE CHARGE AIR COOLERS (CAC) 4" X 6"L BLUE (COLD) — 897.9080004
  • HOSE CHARGE AIR COOLERS (CAC) 4" X 6"L BLUE (COLD) — 897.9080004
  • HOSE CHARGE AIR COOLERS (CAC) 4" X 6"L RED (HOT) — 897.9080104

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Blue
Inner Diameter (mm) 101.6 mm
Inner Diameter (in) 4 in
Overall Length (mm) 152.4 mm
Overall Length (in) 6 in
Temperature Range -54°C to 177°C (-65°F to 350°F)

Features

Designed and engineered to connect engine mounted charge air systems
UV and ozone resistant
Ideal for minor misalignments and handling vibration between hose ends

Customers Also Viewed

Is Often Bought With

You Might Also Like