
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Input | 12V DC |
| Output | 10A - 12V DC |
| Battery Required | Yes |
| Battery Dimensions | L:6” x W:4” x H: 5-3/4” (YTX-14 or similar) |
| Circuit Protection | Automatic Resetting Internal Breaker |
| Connection Type | 7-way Round Pin Controls |
| Controls | Manual Control Knob |
| Weight | 2 Lbs (Without Battery) |
| Packaged Dimensions | L:11.582” x W:5.070” x H:7.143” |
| Includes | 500 mA Trickle Charger |
| EAN | 4058794166309 |
| Durable, rugged, portable, water resistant compartment |
| Tests 7-way round pins |
| Trickle charger included |
| External 12V power port |
| Internal battery compartment (battery not included) |
| Allows for proper verification of wiring configuration, ground integrity, short circuit and overload conditions, along with electric brake operation and turn signal simulation |
| Short circuit protection |
| Turn signal simulation and power verification LED |
| External power port which can be used as a memory saver, test light supply or trickle charge input |
| For use on DC circuitry only |