Claim Your Free Gift: Get a pail of Low VOC Brake and Parts Cleaner when you spend $99 or more. Use code FREEBRAKE25.

TRAILER TESTER 7 SPADE PIN LD-7S

695.07001 - UNSPSC 41113642
069507001 990 1
TRAILER TESTER 7 SPADE PIN LD-7S TRAILER TESTER 7 SPADE PIN LD-7S
TRAILER TESTER 7 SPADE PIN LD-7S

Delivery

In stock delivery from our warehouses.

Professional trailer, utility, boating, and RV Trailer Tester that saves time and reduces guesswork by powering the trailer without the vehicle.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Input 12V DC
Output 10A - 12V DC
Battery Required Yes
Battery Dimensions L:6” x W:4” x H: 5-3/4” (YTX-14 or similar)
Circuit Protection Automatic Resetting Internal Breaker
Connection Type 7 Flat, 6 Round, 4/5 Flat Pin
Controls Manual Control Knob
Weight 2 Lbs (Without Battery)
Packaged Dimensions L:11.582” x W:5.070” x H:7.143”
Includes 3-Way Trailer Adapter & 500 mA Trickle Charger
EAN 4058794166293

Features

Durable, rugged, portable, water resistant compartment
Tests 7 flat, 6 round, 4/5 flat pins
Trickle charger and trailer plug adapter included
External 12V power port
Internal battery compartment (battery not included)

Benefits & Advantage

Convenient trailer light tester & trailer brakes tester without a vehicle
Short circuit protection
Turn signal simulation and power verification LED
For use on DC circuitry only
External power port which can be used as a memory saver, test light supply or trickle charge input

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-18
Easy to use, works great