Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

12V BLOCK BATTERY YTX14

827.000003 - UNSPSC 26111702
0827000003990 1
12V BLOCK BATTERY YTX14 12V BLOCK BATTERY YTX14
12V BLOCK BATTERY YTX14

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Dimensions 150x87x145 mm
Voltage 12V 12AH
Weight 9.5 lbs
EAN 4058794406023

Features

Top mount battery posts
12V 12 amp-hour
Battery supplied dry with acid bottle
Advanced lead-calcium technology

Benefits & Advantage

Maintenance-free and spill-proof
200 plus cold cranking amps
No need to add water but periodic charging required when not in use
Multiple use battery for Trailer testers, ATV and most motorcycles

Notices

Recycle and dispose according to local authority regulations
Always refer to equipment manual before installing battery

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.