PLUG ASSEMBLY W SPRING GUARD
560.67071
- UNSPSC 39121409
R637664774
R637664774
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 7:54 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 7:54 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Plug |
| Standards Met | SAE J560 |
| EAN | 4052713977526 |
Features
| Die-cast zinc housing for rugged use |
| Meets SAE J560 requirements |
| Machined brass terminal pins for maximum current carrying ability |
| Split pin design |
| Can be repaired with standard tools, allowing for field repairs |
| Includes spring guard for improved cable protection |
| Interchangeable with other SAE-type 7-way connectors |
