SOCKET ASSEMBLY 7-WAY SPLIT PIN
560.67072
- UNSPSC 26121704
R637664775
R637664775
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 11:52 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Socket |
| Standards Met | SAE J560 |
| EAN | 4052713977533 |
Features
| Die-cast zinc housing for rugged use |
| Meets SAE J560 requirements |
| Machined brass terminal pins for maximum current carrying ability |
| Can be repaired with standard tools, allowing for field repairs |
| Bull-nose style cover allows for one-handed connection |
| Designed to divert water and other road dirt |
| Stainless steel latch spring |
| Interchangeable with other SAE-type 7-way connectors |
Customers Also Viewed
Review(s)
Product not yet rated.
