DIESELCURE 330ML
893.567330
- UNSPSC 3811900090
0893567330083 1
0893567330083 1
New
Delivery
In stock delivery from our warehouses.
High-performance diesel stabilizer and injection system cleaner designed for commercial, cargo, and heavy-duty vehicles. Reliable protection against all water related diesel issues ensuring maximum performance and long engine life.
DIESELCURE 330ML — 893.567330
- DIESELCURE 80ML — 893.567080
- DIESELCURE 330ML — 893.567330
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 3:08 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 330 mL |
| Application | Treats up to 400 L (106 gallons) of diesel. |
| Shelf Life | 60 months |
| Case Qty | 12 |
| EAN | 4068362189081 |
Features
| Suitable for all types of diesel, including biodiesel. |
| Increases the lubricity of diesel. Increases the service life of moving parts in the diesel system. Lower failure risk of the injection system. Improves atomisation |
| Binds and neutralises acid condensations. Protects against corrosion. Prevents acid formation. |
| Loosens and removes deposits and resinified areas from the fuel tank through to the combustion chamber. Improved atomization of diesel. Ensures precise injection. Reduces fuel consumption. |
| Prevents new deposits from forming. Reduces the output of environmentally harmful emissions |
| Removes water from diesel systems, without damaging the engine. Prevents the growth of bacteria, increases the storage stability of diesel. |
Applications
Suitable for all diesel engines, including those with common rail and pump injection technology. Loosens and removes deposits in the diesel fuel system and prevents deposits from re-forming. For restoring and maintaining the quality of diesel fuels.
Instructions
Add contents to fuel tank prior to refueling for best results.
Notices
Diesel treated with Diesel Cure still meets the original technical specifications of the relevant applicable fuel standards, which the respective automotive and engine manufacturers stipulate for the warranty.
