DIESELCURE 80ML
893.567080
- UNSPSC 3811900090
0893567080083 1
0893567080083 1
New
Delivery
In stock delivery from our warehouses.
High-performance diesel stabilizer and injection system cleaner designed for commercial, cargo, and heavy-duty vehicles. Reliable protection against all water related diesel issues ensuring maximum performance and long engine life.
DIESELCURE 80ML — 893.567080
- DIESELCURE 80ML — 893.567080
- DIESELCURE 330ML — 893.567330
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 80 mL |
| Application | Treats up to 100 L (26 gallons) of diesel. |
| Shelf Life | 60 months |
| Case Qty | 24 |
| EAN | 4068362189098 |
Features
| Suitable for all types of diesel, including biodiesel. |
| Increases the lubricity of diesel. Increases the service life of moving parts in the diesel system. Lower failure risk of the injection system. Improves atomisation |
| Binds and neutralises acid condensations. Protects against corrosion. Prevents acid formation. |
| Loosens and removes deposits and resinified areas from the fuel tank through to the combustion chamber. Improved atomization of diesel. Ensures precise injection. Reduces fuel consumption. |
| Prevents new deposits from forming. Reduces the output of environmentally harmful emissions |
| Removes water from diesel systems, without damaging the engine. Prevents the growth of bacteria, increases the storage stability of diesel. |
Applications
Suitable for all diesel engines, including those with common rail and pump injection technology. Loosens and removes deposits in the diesel fuel system and prevents deposits from re-forming. For restoring and maintaining the quality of diesel fuels.
Instructions
Add contents to fuel tank prior to refueling for best results.
Notices
Diesel treated with Diesel Cure still meets the original technical specifications of the relevant applicable fuel standards, which the respective automotive and engine manufacturers stipulate for the warranty.
