LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

AIR INTAKE CLEANER W-MAX

5986.112400 - UNSPSC 26101772
5986112400083 12
AIR INTAKE CLEANER W-MAX AIR INTAKE CLEANER W-MAX
AIR INTAKE CLEANER W-MAX
Clearance

Delivery

A quick-drying, solvent-based cleaner for the air intake system components. Oxygen sensor safe and catalytic converter safe.

0
Units/package: 1 Maximum Quantity: 540 Pkg(s)
AIR INTAKE CLEANER W-MAX — 5986.112400
  • AIR INTAKE SYSTEM CLEANER 425G — 5861.112401
  • AIR INTAKE CLEANER W-MAX — 5986.112400

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 406 g
VOC compliant No
EAN 4099618221989

Features

Cleans air throttle valves
Cleans throttle bodies
Cleans idle air control valves
Residual product may be absorbed with a shop cloth
Idle air control valves may be cleaned if removed
Throttle valve linkages may be also sprayed clean with this product

Notices

Extremely flammable, do not use unless the vehicle is cool. Protect plastics and painted surfaces from spray.

Customers Also Viewed

Is Often Bought With

You Might Also Like