Engine Shampoo 482G

893.013057 - UNSPSC 47131828
0893013057083 1
Engine Shampoo 482G Engine Shampoo 482G
Engine Shampoo 482G

Delivery

In stock delivery from our warehouses.

Engine Shampoo heavy duty degreaser cleans heavy grease, dirt and oil deposits on engines. It is ideal for use on automobiles, trucks, power mowers, boats, tractors and industrial machinery.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

18 pieces in stock at Vaughan, ON as of 10:10 PM. Directions. Call: (289) 474-5447

7 pieces in stock at Mississauga, ON as of 10:10 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 482 g
Case Quantity 12
Pallet quantity 1200
EAN 4099618157677

Features

A clean engine allows heat to dissipate more quickly, thus running more efficiently

Instructions

Allow cold engines to warm before use. Turn engine off. Remove air filter and cover the carburetor opening and distributor. Spray liberally onto dry engine. Rinse overspray immediately so paint finish is not damaged. Let sit 10-15 minutes, brush heavy deposits if required. Thoroughly rinse off with water, then remove covers from carburetor and distributor. Start engine and let idle for 15 minutes allow engine to dry.

Customers Also Viewed

Is Often Bought With

You Might Also Like