LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Walnut Shells for Carbon Deposit Cleaning

891.570901 - UNSPSC 31191512
5875570901961 1
Walnut Shells  for Carbon Deposit Cleaning Walnut Shells  for Carbon Deposit Cleaning
Walnut Shells  for Carbon Deposit Cleaning

Delivery

In stock delivery from our warehouses.

Natural abrasive media designed to safely and effectively remove carbon buildup from engine components.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 1 kg
Particle Size 0.4 mm
EAN 4068362150623

Features

Fine sand, 0.4 mm particle size.
Strong adsorption helps remove carbon deposits efficiently.
High hardness and wear resistance.
Gentle on engine surfaces, won’t cause damage during cleaning
Made from natural, non-chemical materials. No corrosion or pollution concerns.

Applications

For use with the Walnut Blaster Cleaning Machine (702.558001).

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like