THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

STEEL-REINFORCED EPOXY PUTTY (old-893.449011)

893.449012 - UNSPSC 31201605
0893449012083 1
Made in Canada
STEEL-REINFORCED EPOXY PUTTY (old-893.449011) STEEL-REINFORCED EPOXY PUTTY (old-893.449011)
STEEL-REINFORCED EPOXY PUTTY (old-893.449011)

Delivery

No stock for delivery. -

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 7:51 PM.

3 pieces in stock at Mississauga, ON as of 7:51 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Work Life 3 to 5 minutes
Compression Strength 1200 PSI (ASTM D-695)
Lap Shear Tensile Strength 800 – 1000 (ASTM D-2240)
Electrical Resistance 30,000 megohms (ASTM D-257)
Dielectric Strength 300 volts/mil (ASTM D-149)
EAN 4056807564357

Features

Hand kneadable, steel reinforced epoxy putty that easily mixes to provide fast repairs.
This putty-like consistency eliminates drops and runs for a “no mess” application.
Cures like hardened steel. Can be tapped, drilled, sanded, machined and filed.
Excellent adhesion to metal, plastic, glass, and copper.

Instructions

The surface must be clean, and free from grease. Cut off the quantity required and mix putty together until an even color has been achieved.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-12-05
Repairing parts requiring a strong bonding and looks aren’t important. Very good and reliable quality.
2020-09-09
Correspond à ce que nous voulons
2020-09-05
Surprenant