STARTING FLUID 212G
890.991010
- UNSPSC 15111700
0890991010083 6
0890991010083 6
Delivery
No stock for delivery. -
Würth Starting Fluid is the perfect solution for engines that won’t start in cold, wet and freezing temperatures
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 1:21 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 1:21 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 212 g |
| EAN | 4066443321290 |
Features
Promotes the quick starting of engines under extreme cold or humid weather conditions. Effective in temperatures as low as -50 °C (-58 °F). Contains a lubricant and anti-corrosive additives that help reduce engine wear.
| Designed to instantly start gasoline and diesel engines |
| For use in extreme cold or humid weather |
| Contains lubricants and anti-corrosive additives |
| Saves time, battery and cylinder wear |
| Improved spray pattern |
Instructions
Hold container in an upright position. Spray directly into the carburetor, air cleaner or air intake for a few seconds, then start the engine.
Notices
Do not use while the engine is running. Do not flood engine before using. Do not start the engine with the air filter off. Do not use on Diesel Engines with glow plugs.