LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

STARTING FLUID 212G

890.991010 - UNSPSC 15111700
0890991010083 6
Made in Canada
STARTING FLUID 212G STARTING FLUID 212G
STARTING FLUID 212G

Delivery

No stock for delivery. -

Würth Starting Fluid is the perfect solution for engines that won’t start in cold, wet and freezing temperatures

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 2:06 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 2:06 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 212 g
EAN 4066443321290

Features

Promotes the quick starting of engines under extreme cold or humid weather conditions. Effective in temperatures as low as -50 °C (-58 °F). Contains a lubricant and anti-corrosive additives that help reduce engine wear.
Designed to instantly start gasoline and diesel engines
For use in extreme cold or humid weather
Contains lubricants and anti-corrosive additives
Saves time, battery and cylinder wear
Improved spray pattern

Instructions

Hold container in an upright position. Spray directly into the carburetor, air cleaner or air intake for a few seconds, then start the engine.

Notices

Do not use while the engine is running. Do not flood engine before using. Do not start the engine with the air filter off. Do not use on Diesel Engines with glow plugs.

Customers Also Viewed

Is Often Bought With

You Might Also Like