THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

TURBO POWER PREMIX 50:50 ANTIFRZ COOL 3.785L

892.388000 - UNSPSC 15121807
S123463880
TURBO POWER PREMIX 50:50 ANTIFRZ COOL 3.785L TURBO POWER PREMIX 50:50 ANTIFRZ COOL 3.785L
TURBO POWER PREMIX 50:50 ANTIFRZ COOL 3.785L

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 3.785 L

Features

Contains a proprietary formulation of premium corrosion inhibitors that provide extended protection against rust, corrosion and pitting caused by cavitation for all coolant system metals
Protects coolant system metals such as brass, copper, solder, steel, cast iron and aluminum
Provides excellent protection against temperature extremes, preventing freeze-up and boil over when used in accordance with OEM and product manufacturer’s guidelines regarding product dilution
Does not impart any colour change if mixed with another engine coolant
When added to a coolant system after a complete drain, flush and fill, this product provides up to 250,000 km or 5 years of protection
Meets the performance requirements of ASTM D3306 and Japanese Standard JIS K2234

Applications

Recommended for use in all makes and models of foreign and domestic passenger vehicles and light duty trucks.

Instructions

Consult owner’s manual.
DO NOT REMOVE RADIATOR CAP WHEN ENGINE IS HOT.
FILL: Add antifreeze to within 2.5 cm (1 in) of the radiator cap and top off overflow bottle to the cold fill line. Check the level again in 48 hours. If it is below the cold fill line, inspect the system for leaks.

Notices

This information is based on our experience. Preliminary tests are advised before use.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.