LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

V-BELT SPRAY 269G

893.230 - UNSPSC 15121520
0893230 083 1
V-BELT SPRAY 269G V-BELT SPRAY 269G
V-BELT SPRAY 269G

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 1:21 PM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 1:21 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 400 ml
EAN 4045989460113

Features

Prevents slipping, transfers full working output, eliminates squeaking
Eliminates readjustment work with minor belt slip due to cold, moisture or due to normal elongation
AOX-free

Instructions

Fit spray head and spray along belt with spray tube close to inside of belt. Or spray on inside point with engine running for approx. 5 seconds. Clean running surfaces before initial use

Customers Also Viewed

Is Often Bought With

You Might Also Like