TPMS DFS 315/433MHZ METAL CLAMP-IN
879.024071
- UNSPSC 25191701
0879024071961 1
0879024071961 1
Clearance
Delivery
In stock delivery from our warehouses.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 2656 Pkg(s)
Units/package: 1 Maximum Quantity: 2656 Pkg(s)
TPMS DFS 315/433MHZ METAL CLAMP-IN — 879.024071
- TPMS DFS 315/433MHZ METAL CLAMP-IN — 879.024071
- TPMS SENSOR BLUETOOTH BLE BLACK VALVE — 879.TXB0011
- MORESENSOR X WURTH Dual Freq TPMS sensor Aluminum — 879.TXK001M
- MORESENSOR X WURTH Dual Freq TPMS sensor Rubber — 879.TXK002R
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
20 pieces in stock at Vaughan, ON as of 1:37 AM. Directions. Call: (289) 474-5447
36 pieces in stock at Mississauga, ON as of 1:37 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Interchangeable valve | Interchangeable Rubber Snap-In and Metal Clamp-In Valve Configurations |
| Frequencies | 315/433 MHz |
| Stem Material | Alloy |
| Quantity | 1 |
| Vehicule coverage | 95% |
| EAN | 4065746665384 |
| 879.024054 | DFS TPMS SENSOR 315/433MHZ | qty 1 |
