
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:58 AM.
| Attribute | Value |
|---|---|
| Adjustable Angle | 0 ~ 40 Degrees |
| Compatibility | Pre-programmed for Tesla Model 3, S, X & Y |
| Frequencies | Bluetooth |
| Stem Material | Rubber |
| Quantity | 1 |
| Vehicule coverage | Tesla |
| Battery Life | Optimized for long battery life |
| Pressure Range | Max. 900kPa (130 PSI) |
| TPMS processor | 2.4 GHz BLE (Bluetooth Low Energy) |
| Operating Humidity | Max. 95% |
| EAN | 4099618222757 |