Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

5 PCS INTERIOR SURFACE PROTECTOR SET - 100 PCS

899.500004 - UNSPSC 25174601
0899500054961 1
5 PCS INTERIOR SURFACE PROTECTOR SET - 100 PCS 5 PCS INTERIOR SURFACE PROTECTOR SET - 100 PCS
5 PCS INTERIOR SURFACE PROTECTOR SET - 100 PCS

Delivery

In stock delivery from our warehouses.

5 piece protector set for vehicle interiors.

88.79 Promo Price : $88.79 $177.99
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 12:06 AM.

Product Details

Attribute Value
Number of Protective Elements 5
EAN 4053479206196

Features

Floor mat: Combination of absorbent paper and coated underside prevents soaking through, Protection against oil, dirt and water
Seat protector: Optimal material thickness for high tear resistance and elasticity
Steering wheel, gear lever and handbrake protector: Protects from dust and dirt

Benefits & Advantage

Easy to use design
All necessary protectors are supplied in a Polyethylene bag for protection from dust and dirt
High-stretch film, elastically adapts to shapes
Suitable for most passenger car interiors

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like