PRIME PAPER FLOOR MATS 17x22"
899.500100
- UNSPSC 25174418
0899501722961 1
0899501722961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Number of floor mats | 500 pcs |
| Length | 48 cm |
| Width | 43 cm |
| Material | 88 lb paper with cardboard backing (white/brown), "Waffle" finish |
| EAN | 4068362893476 |
