THIS WEEK ONLY: Get a FREE Wurth Bluetooth Speaker on $550+ orders (Code: SPEAKER26).

KEY TAG RED

899.500109 - UNSPSC 55121504
S123459125
KEY TAG RED KEY TAG RED
KEY TAG RED

Delivery

In stock delivery from our warehouses.
0 Review(s)

KEY TAG RED — 899.500109
  • KEY TAG WHITE — 899.500106
  • KEY TAG YELLOW — 899.500107
  • KEY TAG BLUE — 899.500108
  • KEY TAG RED — 899.500109

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 1000 pcs
Length 114 mm (4.5 in)
Width 19 mm (0.75 in)
Colour Red
Material 10 mil plastic vinyl

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.